
- Adapter Fitting Description
- 3/8 in Female Pipe Size
- Brass Material
Height | 7/8 in |
Thread Size | 3/8-18 |
Length | 1 1/4 in |
I.D. | 0.438 in |
No. of Ends | 2 |
Hex Size 1 | 7/8 in |
End Gender 2 | Male |
End Type 1 | FPT |
Fitting Type | Straight |
End Gender 1 | Female |
End Type 2 | MPT |
Series | 3200 |
Material | Brass |
Female Pipe Size | 3/8 in |
Fitting Description | Adapter |
Thread Sealant | Yes |
Weight | 0.0 LB |
