
- Adapter Fitting Description
- 3/8 in Male Pipe Size
- 1/4 in Male Pipe Size A1
- Brass Material
Finish | Brass |
Height | 0.880 in |
I.D. | 0.438 in |
End Type 2 | MPT |
Male Pipe Size | 3/8 in |
Fitting Type | Straight |
No. of Ends | 2 |
Material | Brass |
Series | 3200 |
Fitting Description | Adapter |
Hex Size 1 | 1 1/16 in |
Length | 1 1/4 in |
End Type 1 | FPT |
Thread Sealant | No |
Weight | 0.0 LB |
