
- Adapter Fitting Description
- 1/4 in Female Pipe Size
- Brass Material
Material | Brass |
End Type 1 | FPT |
Fitting Description | Adapter |
Height | 3/4 in |
Series | 3200 |
Length | 1.060 in |
No. of Ends | 2 |
Female Pipe Size | 1/4 in |
End Gender 1 | Female |
Thread Sealant | Yes |
I.D. | 0.312 in |
Hex Size 1 | 3/4 in |
Thread Size | 1/4-18 |
Fitting Type | Straight |
End Gender 2 | Male |
End Type 2 | MPT |
Weight | 0.0 LB |
