
- Brass NPTF Bushing
- 3/4 in Across Wrench Flats
- 1.06 in Overall Length
- 1/4 in Female Pipe Size
- 1/8 in Male Pipe Size
applications
- Grease
- Fuel lines
- LP and natural gas
- Refrigeration
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Maximum operating pressure up to 2,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Dry seal pipe threads
- Manufactured from extruded brass, providing superior strength and ductility
compliances
- 0
Female Pipe Size | 1/4 in |
Body Size | 1/8 in |
Actual Fitting Type | Bushing |
Female Thread | 1/4 in (NPTF) |
Material | CA360 Brass |
Male Pipe Size | 1/8 in |
Across Wrench Flats | 3/4 in |
Fitting Type | Adapter |
Male Thread | 1/8 in (NPTF) |
Overall Length | 1.06 in |
Fitting Description | Pipe Thread Bushing |
Weight | 0.0 LB |
