
- Adapter Fitting Description
- 1/8 in Female Pipe Size
- Brass Material
Thread Sealant | Yes |
Series | 3200 |
Length | 0.880 in |
Thread Size | 1/8-27 |
Fitting Description | Adapter |
End Gender 2 | Male |
Female Pipe Size | 1/8 in |
Height | 0.563 in |
Fitting Type | Straight |
Material | Brass |
End Gender 1 | Female |
End Type 1 | FPT |
End Type 2 | MPT |
I.D. | 0.219 in |
Hex Size 1 | 0.563 in |
No. of Ends | 2 |
Weight | 0.0 LB |
