
- Adapter Fitting Description
- 1/8 in Male Pipe Size
- 1/8 in Male Pipe Size A1
- Brass Material
No. of Ends | 2 |
I.D. | 0.219 in |
End Type 1 | FPT |
Material | Brass |
Hex Size 1 | 1 1/16 in |
Fitting Type | Straight |
Fitting Description | Adapter |
Series | 3200 |
Thread Sealant | No |
Height | 0.560 in |
End Type 2 | MPT |
Finish | Brass |
Male Pipe Size | 1/8 in |
Length | 0.880 in |
Weight | 0.0 LB |
