
- Adapter Fitting Description
- 3/4 in Male Pipe Size
- 1/2 in Male Pipe Size A1
- Brass Material
I.D. | 0.219 in |
Height | 1 1/4 in |
Finish | Brass |
Hex Size 1 | 1 1/16 in |
Fitting Type | Straight |
Fitting Description | Adapter |
Material | Brass |
End Type 1 | FPT |
No. of Ends | 2 |
Series | 3200 |
Thread Sealant | No |
Male Pipe Size | 3/4 in |
End Type 2 | MPT |
Length | 1.690 in |
Weight | 0.0 LB |
