
- Crimp Fitting
- Straight Fitting Angle
- 2 in Tube Outside Diameter
- 2 in Hose Inside Diameter
- 2.62 in Overall Length
Tube O.D. | 2 in |
End Type 1 | NPTF |
Item Type | Fitting Assembly |
Hose Dash Size | 32 |
Hose Cut-Off Factor | 2.101 in |
Material | Carbon Steel |
Thread Size | 2 1/2-12 |
Finish | Zinc |
End Type 2 | Line/Hose/Tube |
Overall Length | 2.62 in |
Hose I.D. | 2 in |
Fitting Angle | Straight |
Compatible Hose I.D. | 2 |
Series | 632 Series |
End Gender 1 | Female |
Rigid/Swivel | Swivel |
Style | Crimp |
Weight | 2.12 LB |
