
- Crimp Fitting
- Straight Fitting Angle
- 2 in Tube Outside Diameter
- 2 in Hose Inside Diameter
- 3.43 in Overall Length
Hose Dash Size | 32 |
Fitting Angle | Straight |
Item Type | Fitting Assembly |
Hole Dia. | 1.977 in |
Compatible Hose I.D. | 2 |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
End Type 1 | NPT |
Series | 132 Series |
Tube O.D. | 2 in |
Style | Crimp |
Finish | Zinc |
Hose Cut-Off Factor | 1.98 in |
Thread Size | 2-11 1/2 |
End Gender 1 | Male |
Hose I.D. | 2 in |
Overall Length | 3.43 in |
Weight | 1.78 LB |
