
- Hex Head Plug
- 7/8 in Across Wrench Flats
- .78 in Overall Length
- 1/2 in Male Pipe Size
applications
- Industrial air
- Grease
- Fuel lines
- LP and natural gas
- Refrigeration
- Instrumentation
- Hydraulic systems
- Aluminum, brass, bronze and iron pipe
features
- Maximum operating pressure up to 2,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Dry seal pipe threads
- Manufactured from extruded brass, providing superior strength and ductility
- Meets specifications and standards of ASA, ASME, SAE, NSF, FDA and DOT
compliances
- UL® listed for fuel equipment, refrigeration and gas
- Meets specifications and standards of ASA, ASME, SAE, NSF, FDA and DOT
Body Size | 1/2 in |
Male Pipe Size | 1/2 in |
Fitting Description | Hex Head Plug |
Overall Length | 0.780 in |
Fitting Type | Hex Head Plug |
Across Wrench Flats | 7/8 in |
Material | CA360 Brass |
Male Thread | 1/2 in NPTF |
Weight | 1.0 LB |
