
- Hex Head Plug Fitting Description
- 1/2 in Male Pipe Size
- Brass Material
Length | 0.780 in |
Thread Sealant | No |
Fitting Type | Straight |
Series | 3152 |
Male Pipe Size | 1/2 in |
Material | Brass |
Fitting Description | Hex Head Plug |
Finish | Brass |
End Type 1 | MPT |
Height | 0.880 in |
No. of Ends | 1 |
Weight | 0.23 LB |
