
- Hex Head Plug Fitting Description
- 1/4 in Male Pipe Size
- Brass Material
Thread Sealant | No |
Fitting Description | Hex Head Plug |
Male Pipe Size | 1/4 in |
End Gender 1 | Male |
Hex Size 1 | 0.563 in |
No. of Ends | 1 |
Fitting Type | Straight |
End Type 1 | PTF SAE Short |
Series | 3152 |
Material | Brass |
Height | 0.563 in |
Length | 0.620 in |
Thread Size | 1/4-18 |
Weight | 0.0 LB |
