
- Hex Head Plug Fitting Description
- 1/2 in Male Pipe Size
- Brass Material
Series | 3152 |
Material | Brass |
Male Pipe Size | 1/2 in |
Fitting Type | Straight |
End Gender 1 | Male |
Fitting Description | Hex Head Plug |
Hex Size 1 | 0.438 in |
End Type 1 | PTF SAE Short |
Thread Size | 1/8-27 |
No. of Ends | 1 |
Thread Sealant | Yes |
Height | 0.440 in |
Length | 0.570 in |
Weight | 0.0 LB |
