
- Hex Head Plug Fitting Description
- 3/4 in Male Pipe Size
- Brass Material
Fitting Description | Hex Head Plug |
Series | 3152 |
End Gender 1 | Male |
Length | 0.880 in |
Thread Size | 3/4-14 |
Fitting Type | Straight |
Hex Size 1 | 1 1/16 in |
No. of Ends | 1 |
Height | 1.060 in |
End Type 1 | PTF SAE Short |
Material | Brass |
Thread Sealant | Yes |
Male Pipe Size | 3/4 in |
Weight | 0.0 LB |
