
- Hex Head Plug
- 1 1/16 in Across Wrench Flats
- .88 in Overall Length
- 3/4 in Male Pipe Size
applications
- Industrial air
- Grease
- Fuel lines
- LP and natural gas
- Refrigeration
- Instrumentation
- Hydraulic systems
- Aluminum, brass, bronze and iron pipe
features
- Maximum operating pressure up to 2,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Dry seal pipe threads
- Manufactured from extruded brass, providing superior strength and ductility
- Meets specifications and standards of ASA, ASME, SAE, NSF, FDA and DOT
compliances
- UL® listed for fuel equipment, refrigeration and gas
- Meets specifications and standards of ASA, ASME, SAE, NSF, FDA and DOT
Fitting Description | Hex Head Plug |
Fitting Type | Hex Head Plug |
Male Thread | 3/4 in NPTF |
Male Pipe Size | 3/4 in |
Material | CA360 Brass |
Body Size | 3/4 in |
Overall Length | 0.880 in |
Across Wrench Flats | 1 1/16 in |
Weight | 0.0 LB |
