
- Hex Head Plug Fitting Description
- 3/4 in Male Pipe Size
- Brass Material
Height | 1.060 in |
Fitting Description | Hex Head Plug |
Series | 3152 |
Fitting Type | Straight |
Male Pipe Size | 3/4 in |
Length | 0.880 in |
Finish | Brass |
Thread Sealant | No |
Material | Brass |
Hex Size 1 | 1 1/16 in |
End Type 1 | MPT |
No. of Ends | 1 |
Weight | 0.0 LB |
