
- Square Head Plug Fitting Description
- 1/2 in Male Pipe Size
- Brass Material
Fitting Type | Straight |
Series | 3151 |
Male Pipe Size | 1/2 in |
Finish | Brass |
Length | 0.990 in |
No. of Ends | 1 |
Height | 3/4 in |
Hex Size 1 | 1 1/16 in |
Fitting Description | Square Head Plug |
End Type 1 | MPT |
Thread Sealant | No |
Material | Brass |
Weight | 0.0 LB |
