
- Square Head Plug Fitting Description
- 3/8 in Male Pipe Size
- Brass Material
Height | 0.580 in |
Male Pipe Size | 3/8 in |
Length | 0.820 in |
Finish | Brass |
Material | Brass |
No. of Ends | 1 |
End Type 1 | MPT |
Fitting Type | Straight |
Fitting Description | Square Head Plug |
Thread Sealant | No |
Series | 3151 |
Weight | 0.0 LB |
