
- Square Head Plug Fitting Description
- 1/4 in Male Pipe Size
- Brass Material
End Gender 1 | Male |
No. of Ends | 1 |
Thread Sealant | Yes |
Series | 3151 |
Male Pipe Size | 1/4 in |
Material | Brass |
Length | 0.740 in |
Thread Size | 1/4-18 |
End Type 1 | PTF SAE Short |
Fitting Type | Straight |
Height | 1/2 in |
Fitting Description | Square Head Plug |
Weight | 0.0 LB |
