
- Square Head Plug w/ 3/4" Male Pipe Thread
applications
- Grease
- Fuel lines
- LP and natural gas
- Refrigeration
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Maximum operating pressure up to 2,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Dry seal pipe threads
compliances
- 0
End Types | NPT |
Square C | 0.62 in |
End Size | 3/4 NPT(m) |
Material Specification | CA360 Brass |
Fitting Angle | Straight |
Male Pipe Size | 3/4 in |
Application | Grease, Fuels, LP & Natural Gas (available on special order), refrigeration, instrumentation and hydraulic systems |
Overall Length | 1.12 in |
SAE Reference No. | N/A |
Actual Fitting Type | Square Head Plug |
No. of Ends | 1 |
Fitting Type | Plug |
F | 0.43 in |
Material | CA360 Brass, Brass |
Weight | 0.146 LB |
EAN or UPC | 725975043523 |
