
- Slotted Plug Fitting Description
- 1/4 in Male Pipe Size
- Brass Material
Height | 0.440 in |
End Gender 1 | Male |
Fitting Description | Slotted Plug |
Series | 3150 |
Thread Sealant | Yes |
Thread Size | 1/4-18 |
Length | 0.420 in |
End Type 1 | PTF SAE Short |
Male Pipe Size | 1/4 in |
Fitting Type | Straight |
No. of Ends | 1 |
Material | Brass |
Weight | 2.206 LB |
