
- Slotted Plug w/ 1/8" Male Pipe Thread
applications
- Grease
- Fuel lines
- LP and natural gas
- Refrigeration
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Maximum operating pressure up to 2,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Dry seal pipe threads
compliances
- 0
Material | CA360 Brass, Brass |
Slot Size | 0.05 in |
SAE Reference No. | N/A |
Actual Fitting Type | Slotted Plug |
Male Pipe Size | 1/8 in |
No. of Ends | 1 |
Fitting Type | Plug |
End Size | 1/8 NPT(m) |
Material Specification | CA360 Brass |
Fitting Angle | Straight |
Overall Length | 0.28 in |
Application | Grease, Fuels, LP & Natural Gas (available on special order), refrigeration, instrumentation and hydraulic systems |
End Types | NPT |
Weight | 0.0 LB |
