
- Cap w/ 3/8" Female Pipe Thread
applications
- Grease
- Fuel lines
- LP and natural gas
- Refrigeration
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Maximum operating pressure up to 2,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Dry seal pipe threads
compliances
- 0
Fitting Type | Cap |
No. of Ends | 1 |
SAE Reference No. | N/A |
Material | CA360 Brass, Brass |
End Size | 3/8 NPT(f) |
Overall Length | 0.68 in |
Hex Size | 13/16 in |
Female Pipe Size | 3/8 in |
Actual Fitting Type | Cap |
End Types | NPT |
Material Specification | CA360 Brass |
Application | Grease, Fuels, LP & Natural Gas (available on special order), refrigeration, instrumentation and hydraulic systems |
Fitting Angle | Straight |
Weight | 0.058 LB |
EAN or UPC | 725975043387 |
