
- Cap w/ 1/4" Female Pipe Thread
applications
- Grease
- Fuel lines
- LP and natural gas
- Refrigeration
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Maximum operating pressure up to 2,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Dry seal pipe threads
compliances
- 0
Actual Fitting Type | Cap |
Fitting Angle | Straight |
SAE Reference No. | N/A |
Application | Grease, Fuels, LP & Natural Gas (available on special order), refrigeration, instrumentation and hydraulic systems |
Overall Length | 0.59 in |
Material Specification | CA360 Brass |
Fitting Type | Cap |
No. of Ends | 1 |
Hex Size | 11/16 in |
Material | CA360 Brass, Brass |
Female Pipe Size | 1/4 in |
End Types | NPT |
End Size | 1/4 NPT(f) |
Weight | 0.044 LB |
EAN or UPC | 725975043370 |
