
- Crimping Fitting Tool
- Replacement Collar Fitting
- 3/4 in Hose Inside Diameter
- 0.968 in Overall Length
Item Type | Socket |
Compatible Tube O.D. | 0.75 |
O.D. | 1.178 in |
Compatible Hose | H265, H275, H285 |
Material | CA360 Brass |
Hose I.D. | 3/4 in |
Fitting Description | Replacement Collar |
Series | 265 "P" Series |
Overall Length | 0.968 in |
Dash Size | 12 |
Weight | 0.04 LB |
EAN or UPC | 725975555026 |
