
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Hose Inside Diameter
- 1.92 in Overall Length
Hex Size 2 | 1/8 in |
Hex Size | 1 1/8 in |
Item Type | Fitting Assembly |
Hose I.D. | 3/4 in |
Material | Brass |
Thread Size | 3/4-14 |
Hole Dia. | 0.56 in |
Origin | Hose to Pipe Ftg |
Overall Length | 1.92 in |
Finish | Brass |
Rigid/Swivel | Rigid |
Hex Size 1 | 1 in |
Fitting Angle | Straight |
End Type 2 | Line/Hose/Tube |
End Type 1 | MPT |
Fitting Type | Male Pipe Rigid |
Hose Dash Size | 12 |
Thread Sealant | No |
Series | 265 "P" Series |
Compatible Hose | H265, H275, H285 |
Hose Cut-Off Factor | 1 in |
Threads per Inch | 14 |
End Gender 1 | Male |
Weight | 0.236 LB |
