
- Crimping Fitting Tool
- Replacement Collar Fitting
- 1/2 in Hose Inside Diameter
- 0.968 in Overall Length
Item Type | Fitting Assembly |
Compatible Hose | H265, H275, H285 |
Compatible Tube O.D. | 0.5 |
Fitting Description | Replacement Collar |
Hose I.D. | 1/2 in |
Material | CA360 Brass |
Dash Size | 8 |
Series | 265 "P" Series |
Overall Length | 0.968 in |
O.D. | 0.849 in |
Weight | 0.02 LB |
EAN or UPC | 725975554999 |
