
- Crimp Fitting
- 1/2 in Hose Inside Diameter
- 1.57 in Overall Length
Hose Cut-Off Factor | 0.63 in |
Compatible Hose | H265, H275, H285 |
Fitting Type | Female Pipe Rigid |
Thread Sealant | No |
Height | 0.870 in |
Hex Size | 11/16 in |
Overall Length | 1.57 in |
Series | 265 "P" Series |
End Type 2 | FPT |
Material | Brass |
Thread Size | 1/4-18 |
Hose I.D. | 1/2 in |
Rigid/Swivel | Rigid |
Origin | Hose to Pipe Ftg |
Hex Size 1 | 11/16 in |
Finish | Brass |
Threads per Inch | 18 |
Item Type | Fitting Assembly |
End Type 1 | Line/Hose/Tube |
Hole Dia. | 0.37 in |
Weight | 0.088 LB |
EAN or UPC | 725975554968 |
