
- Crimp Fitting
- 1/2 in Hose Inside Diameter
- 1.94 in Overall Length
Origin | Hose to Pipe Ftg |
Compatible Hose | H265, H275, H285 |
Hole Dia. | 0.37 in |
Rigid/Swivel | Rigid |
Material | Brass |
Hex Size | 1 1/8 in |
Thread Size | 3/4-18 |
Item Type | Fitting Assembly |
Hex Size 2 | 1/8 in |
Threads per Inch | 18 |
Hex Size 1 | 1 in |
Series | 265 "P" Series |
Hose I.D. | 1/2 in |
Overall Length | 1.94 in |
End Type 2 | MPT |
Hose Cut-Off Factor | 1 in |
End Type 1 | Line/Hose/Tube |
Finish | Brass |
Fitting Type | Male Pipe Rigid |
Thread Sealant | No |
Weight | 0.191 LB |
EAN or UPC | 725975554951 |
