
- Crimp Fitting
- 1/2 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 1.94 in Overall Length
Rigid/Swivel | Rigid |
Thread Size | 1/2-14 |
Material | Brass |
Fitting Type | Male Pipe Rigid |
Overall Length | 1.94 in |
Hole Dia. | 0.28 in |
Finish | Brass |
End Type 1 | Line/Hose/Tube |
Hex Size 1 | 7/8 in |
Tube O.D. | 1/2 in |
Series | 265 "P" Series |
Hex Size | 7/8 in |
Compatible Hose | H265, H275, H285 |
Item Type | Fitting Assembly |
Hose I.D. | 3/8 in |
Origin | Hose to Pipe Ftg |
Hose Cut-Off Factor | 1 in |
Thread Sealant | No |
End Type 2 | MPT |
Threads per Inch | 14 |
Weight | 0.171 LB |
EAN or UPC | 725975554944 |
