
- Crimp Fitting
- 1/2 in Hose Inside Diameter
- 1.73 in Overall Length
End Type 2 | MPT |
Thread Size | 1/4-18 |
Fitting Type | Male Pipe Rigid |
Hose Cut-Off Factor | 3/4 in |
Hex Size 1 | 9/16 in |
Finish | Brass |
Hose I.D. | 1/2 in |
End Type 1 | Line/Hose/Tube |
Origin | Hose to Pipe Ftg |
Hex Size | 9/16 in |
Thread Sealant | No |
Rigid/Swivel | Rigid |
Compatible Hose | H265, H275, H285 |
Hole Dia. | 0.37 in |
Item Type | Fitting Assembly |
Threads per Inch | 18 |
Series | 265 "P" Series |
Material | Brass |
Overall Length | 1.73 in |
Weight | 0.074 LB |
EAN or UPC | 725975554920 |
