
- Crimping Fitting Tool
- Replacement Collar Fitting
- 3/8 in Hose Inside Diameter
- 1 in Overall Length
Dash Size | 6 |
Material | CA360 Brass |
Series | 265 "P" Series |
O.D. | 0.704 in |
Item Type | Socket |
Fitting Description | Replacement Collar |
Compatible Tube O.D. | 0.375 |
Compatible Hose | H265, H275, H285 |
Hose I.D. | 3/8 in |
Overall Length | 1 in |
Weight | 0.015 LB |
EAN or UPC | 725975554913 |
