
- Crimp Fitting
- 3/8 in Hose Inside Diameter
- 1.66 in Overall Length
Hose Cut-Off Factor | 0.69 in |
Item Type | Fitting Assembly |
Material | Brass |
Fitting Type | Female Pipe Rigid |
Overall Length | 1.66 in |
Thread Size | 3/8-18 |
Rigid/Swivel | Rigid |
End Type 1 | Line/Hose/Tube |
Thread Sealant | No |
Hex Size | 13/16 in |
Hole Dia. | 0.28 in |
Threads per Inch | 18 |
Compatible Hose | H265, H275, H285 |
Hex Size 1 | 13/16 in |
Hose I.D. | 3/8 in |
End Type 2 | FPT |
Origin | Hose to Pipe Ftg |
Finish | Brass |
Series | 265 "P" Series |
Weight | 0.099 LB |
EAN or UPC | 725975554906 |
