
- Crimp Fitting
- 3/8 in Hose Inside Diameter
- 1.6 in Overall Length
Item Type | Fitting Assembly |
Overall Length | 1.6 in |
Series | 265 "P" Series |
Rigid/Swivel | Rigid |
Compatible Hose | H265, H275, H285 |
End Type 2 | FPT |
Fitting Type | Female Pipe Rigid |
Thread Size | 1/4-18 |
Hole Dia. | 0.28 in |
Finish | Brass |
Hose I.D. | 3/8 in |
Hose Cut-Off Factor | 0.63 in |
Threads per Inch | 18 |
Hex Size | 11/16 in |
Hex Size 1 | 11/16 in |
Material | Brass |
Thread Sealant | No |
Origin | Hose to Pipe Ftg |
End Type 1 | Line/Hose/Tube |
Weight | 0.172 LB |
EAN or UPC | 725975554890 |
