
- Crimp Fitting
- 3/8 in Hose Inside Diameter
- 1.49 in Overall Length
Fitting Type | Female Pipe Rigid |
Compatible Hose | H265, H275, H285 |
Origin | Hose to Pipe Ftg |
Item Type | Fitting Assembly |
Hole Dia. | 0.28 in |
Rigid/Swivel | Rigid |
Series | 265 "P" Series |
Threads per Inch | 27 |
Hose Cut-Off Factor | 1/2 in |
Hex Size | 9/16 in |
Overall Length | 1.49 in |
Thread Size | 1/8-27 |
Hose I.D. | 3/8 in |
Material | Brass |
End Type 1 | Line/Hose/Tube |
Finish | Brass |
Thread Sealant | No |
End Type 2 | FPT |
Hex Size 1 | 9/16 in |
Weight | 0.06 LB |
EAN or UPC | 725975554883 |
