
- Crimp Fitting
- 3/8 in Hose Inside Diameter
- 1.94 in Overall Length
Overall Length | 1.94 in |
Hex Size | 7/8 in |
Origin | Hose to Pipe Ftg |
Material | Brass |
Item Type | Fitting Assembly |
Threads per Inch | 14 |
Hose Cut-Off Factor | 1 in |
Thread Size | 1/2-14 |
Series | 265 "P" Series |
Fitting Type | Male Pipe Rigid |
End Type 2 | MPT |
Hose I.D. | 3/8 in |
Hole Dia. | 0.28 in |
Compatible Hose | H265, H275, H285 |
End Type 1 | Line/Hose/Tube |
Rigid/Swivel | Rigid |
Thread Sealant | No |
Finish | Brass |
Hex Size 1 | 7/8 in |
Weight | 0.167 LB |
EAN or UPC | 725975554876 |
