
- Crimping Fitting Tool
- Replacement Collar Fitting
- 1/4 in Hose Inside Diameter
- 1 in Overall Length
Dash Size | 4 |
O.D. | 0.555 in |
Compatible Tube O.D. | 0.25 |
Item Type | Socket |
Hose I.D. | 1/4 in |
Compatible Hose | H265, H275, H285 |
Fitting Description | Replacement Collar |
Material | CA360 Brass |
Series | 265 "P" Series |
Overall Length | 1 in |
Weight | 0.01 LB |
EAN or UPC | 725975554838 |
