
- Crimp Fitting
- 1/4 in Hose Inside Diameter
- 1.56 in Overall Length
Origin | Hose to Pipe Ftg |
Rigid/Swivel | Rigid |
Fitting Type | Male Pipe Rigid |
Overall Length | 1.56 in |
Series | 265 "P" Series |
End Type 2 | MPT |
Thread Sealant | No |
Hole Dia. | 0.18 in |
Thread Size | 1/8-27 |
Hex Size 1 | 7/16 in |
Threads per Inch | 27 |
Hex Size | 7/16 in |
Hose Cut-Off Factor | 0.56 in |
Item Type | Fitting Assembly |
End Type 1 | Line/Hose/Tube |
Material | Brass |
Compatible Hose | H265, H275, H285 |
Hose I.D. | 1/4 in |
Finish | Brass |
Weight | 0.037 LB |
EAN or UPC | 725975554784 |
