
- Crimp Fitting
- Straight Fitting Angle
- 1 1/2 in Tube Outside Diameter
- 1 1/2 in Hose Inside Diameter
- 4.02 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
Hex Size 2 | 2 in |
Fitting Angle | Straight |
Hex Size | 2 in, 2 1/4 in |
Fitting Type | Female ORS Swivel Straight |
Style | Crimp |
Compatible Hose | H425, H345, H145, H190, H290, H280, H145R, H190H, H290H, H290L, H400, H421 |
No. of Ends | 2 |
Tube O.D. | 1 1/2 in |
Hex Size 1 | 2 1/4 in |
Item Type | Fitting Assembly |
Series | Z Series |
End Size | 1 1/2 FFOR(f), 1 1/2 Hose Crimp |
Rigid/Swivel | Swivel |
End Types | FFOR & Hose Crimp, Hose Crimp & FFOR |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
Finish | Dura-Kote |
Hose I.D. | 1 1/2 in |
End Gender 1 | Female |
End Type 1 | FOR-SEAL |
E Dia. | 1.26 in, 32 mm |
Overall Length | 4.02 in |
Plating | Zinc Yellow Dichromate Finish |
Thread Size | 2–12 |
Hose Cut-Off Factor | 2.19 in |
Hole Dia. | 1.26 in |
Threads per Inch | 12 |
Hose Dash Size | 24 |
Material | Carbon Steel |
Weight | 1.4 LB |
