
- 60° Split Flange Tube Elbow (SAE Code 61) Fitting Description
- 1 1/2 in Flange Size
- 1 1/2 in Tube Outside Diameter
- Carbon Steel Material
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
Fitting Angle | 60° |
Fitting Description | 60° Split Flange Tube Elbow (SAE Code 61) |
End Types 2 | Line/Hose/Tube |
Length | 7.370 in |
Material | Carbon Steel |
Assembly Type | Fitting Assembly |
Flange Type | Code 61 |
Height | 1.810 in |
Tube O.D. | 1 1/2 in |
Origin | Hose to Split Flange Ftg |
Finish | Dura-Kote |
Hose Cut-Off Factor | 5.65 in |
Hex | 2.7 in |
Hole Dia. | 1.26 in |
Construction | Crimp |
Series | Z Series |
Hose Dash Size | 24 |
End Types | Flanged |
Weight | 1.26 LB |
