
- Field Attachable Fitting
- 90° Fitting Angle
- 1 in Tube Outside Diameter
- 7/8 in Hose Inside Diameter
- 3.55 in Overall Length
Overall Length | 3.55 in |
Dash Size | 14 |
Fitting Description | 90° Female JIC Swivel Tube Elbow |
No. of Ends | 2 |
Hex Size 1 | 1 7/16 in |
Swivel Hex Size | 1 1/2 in |
Material | Carbon Steel |
Plating | Zinc Yellow Dichromate Finish |
Hole Dia. | 0.81 in |
Tube Size | 1 in |
Threads per Inch | 12 |
Compatible Hose | H069, H166, H229, H059, H169, H366 |
Hose Cut-Off Factor | 2.28 in |
Item Type | Fitting Assembly |
Fitting Angle | 90° |
End Type 1 | JIC 37 |
Finish | Zinc Clear Trivalent Chromate |
Socket Hex Size | 1 7/16 in |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 7/8 in |
Tube O.D. | 1 in |
Series | 247 "N" Series |
Thread Sealant | No |
Application | Medium Pressure/High Temperature Hose Lines |
Label Set | FS-600 |
Thread Size | 1 5/16-12 |
Hex Size 2 | 1 1/2 in |
Compatible Hose I.D. | 0.875 |
Compatible Tube O.D. | 1 |
End Types | JIC 37° & Hose Barb |
End Size | 1 JIC(f), 7/8 Hose Barb |
Rigid/Swivel | Swivel |
End Gender 1 | Female |
Construction | Reusable |
Weight | 0.933 LB |
EAN or UPC | 725975060926 |
