
- Field Attachable Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 2.49 in Overall Length
Material | Carbon Steel |
End Type 1 | Line/Hose/Tube |
Fitting Angle | Straight |
End Type 2 | Line/Hose/Tube |
Series | 247 "N" Series |
Hex Size 1 | 1 1/4 in |
Hose Cut-Off Factor | 0.92 in |
Item Type | Nipple |
Dash Size | 12 |
End Gender 1 | Female |
Hex Size 2 | 7/8 in |
Hole Dia. | 0.55 in |
Compatible Tube O.D. | 0.75 |
Overall Length | 2.49 in |
Thread Sealant | No |
Tube O.D. | 3/4 in |
Compatible Hose I.D. | 0.625 |
Construction | Reusable |
Finish | Zinc Clear Trivalent Chromate |
Weight | 0.0 LB |
