
- Field Attachable Fitting
- 45° Fitting Angle
- 3/4 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.78 in Overall Length
Label Set | FS-600 |
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
Compatible Hose I.D. | 0.625 |
End Type 1 | SAE 45 |
Hole Dia. | 0.55 in |
Hose I.D. | 5/8 in |
Compatible Tube O.D. | 0.75 |
Rigid/Swivel | Swivel |
Plating | Zinc Yellow Dichromate Finish |
Overall Length | 3.78 in |
Tube Size | 0.75 in |
Application | Medium Pressure/High Temperature Hose Lines |
Threads per Inch | 14 |
Hex Size 1 | 1 1/4 in |
No. of Ends | 2 |
Hex Size 2 | 1 1/4 in |
Fitting Description | 45° Female JIC Swivel Tube Elbow |
End Types | JIC 37° & Hose Barb |
Dash Size | 10 |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Tube O.D. | 3/4 in |
Hose Cut-Off Factor | 2.21 in |
Thread Sealant | No |
Construction | Reusable |
Material | Carbon Steel |
Item Type | Fitting Assembly |
Finish | Zinc Clear Trivalent Chromate |
Series | 247 "N" Series |
Socket Hex Size | 1 1/4 in |
Thread Size | 1 1/16-14 |
Swivel Hex Size | 1 1/4 in |
End Size | 5/8 Hose Barb, 3/4 JIC(f) |
Fitting Angle | 45° |
Weight | 0.7 LB |
EAN or UPC | 725975060834 |
