
- Field Attachable Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.74 in Overall Length
Label Set | FS-600 |
Item Type | Fitting Assembly |
Plating | Zinc Yellow Dichromate Finish |
Hose I.D. | 1/2 in |
Fitting Angle | 90° |
Dash Size | 10 |
End Gender 1 | Female |
Socket Hex Size | 1 1/8 in |
End Type 1 | SAE 45 |
Hole Dia. | 0.55 in |
Compatible Hose I.D. | 0.625 |
Hose Cut-Off Factor | 2.17 in |
Tube O.D. | 5/8 in |
Overall Length | 3.74 in |
No. of Ends | 2 |
Series | 247 "N" Series |
Fitting Description | 90° Female JIC Swivel Tube Elbow |
Swivel Hex Size | 1 in |
Tube Size | 0.625 in |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Finish | Zinc Clear Trivalent Chromate |
Construction | Reusable |
End Size | 1/2 Hose Barb, 5/8 JIC(f) |
Thread Sealant | No |
Hex Size 1 | 1 1/4 in |
End Types | JIC 37° & Hose Barb |
Rigid/Swivel | Swivel |
Compatible Tube O.D. | 0.75 |
Hex Size 2 | 1 1/4 in |
Threads per Inch | 14 |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Thread Size | 1 1/16-14 |
Application | Medium Pressure/High Temperature Hose Lines |
Weight | 0.75 LB |
EAN or UPC | 725975060827 |
