
- Field Attachable Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.46 in Overall Length
Series | 247 "N" Series |
Rigid/Swivel | Rigid |
Hose Cut-Off Factor | 1.88 in |
Compatible Hose I.D. | 0.625 |
Compatible Tube O.D. | 0.7 |
Thread Size | 1 1/16-14 |
Socket Hex Size | 1 1/4 in |
End Size | 5/8 Hose Barb, 3/4 SAE(m) |
Item Type | Fitting Assembly |
No. of Ends | 2 |
Threads per Inch | 14 |
End Gender 1 | Male |
Tube Size | 0.75 in |
Hex Size 1 | 1 1/4 in |
Dash Size | 10 |
Hole Dia. | 0.55 in |
End Types | SAE 45° Flare & Hose Barb |
Fitting Description | SAE 45° Flare Male Rigid |
End Type 2 | Line/Hose/Tube |
End Type 1 | SAE 45 |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Overall Length | 3.46 in |
Fitting Angle | Straight |
Application | Medium Pressure/High Temperature Hose Lines |
Finish | Zinc Clear Trivalent Chromate |
Thread Sealant | No |
Hose I.D. | 5/8 in |
Construction | Reusable |
Material | Carbon Steel |
Plating | Zinc Yellow Dichromate Finish |
Swivel Hex Size | 1 1/8 in |
Label Set | FS-600 |
Hex Size 2 | 1 1/8 in |
Tube O.D. | 3/4 in |
Weight | 0.514 LB |
EAN or UPC | 725975060797 |
