
- Field Attachable Fitting
- Straight Fitting Angle
- 5/8 in Hose Inside Diameter
- 3.24 in Overall Length
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose I.D. | 0.625 |
Hose Cut-Off Factor | 1.67 in |
Hex Size 2 | 1 1/4 in |
End Size | 5/8 Hose Barb, 3/4 NPT(m) |
End Gender 1 | Male |
Hole Dia. | 0.55 in |
Fitting Description | Male Pipe Rigid |
Overall Length | 3.24 in |
Label Set | FS-600 |
Hose I.D. | 5/8 in |
Hex Size | 1 1/4 in |
End Type 2 | Line/Hose/Tube |
Application | Medium Pressure/High Temperature Hose Lines |
Dash Size | 10 |
Pipe Size | 0.75 in |
Thread Sealant | No |
Material | Carbon Steel |
End Types | NPT & Hose Barb |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Construction | Reusable |
Plating | Zinc Yellow Dichromate Finish |
Hex Size 1 | 1 1/4 in |
Series | 247 "N" Series |
Thread Size | 3/4-14 |
Socket Hex Size | 1 1/4 in |
Item Type | Fitting Assembly |
Threads per Inch | 14 |
Compatible Tube O.D. | 0.75 |
End Type 1 | MPT |
No. of Ends | 2 |
Fitting Angle | Straight |
Rigid/Swivel | Rigid |
Weight | 0.463 LB |
EAN or UPC | 725975060780 |
