
- Field Attachable Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 2.19 in Overall Length
Thread Sealant | No |
Overall Length | 2.19 in |
Hose Cut-Off Factor | 0.9 in |
Dash Size | 10 |
Item Type | Fitting Assembly |
Tube O.D. | 1/2 in |
Hex Size 1 | 1 1/8 in |
Fitting Angle | Straight |
End Type 1 | Line/Hose/Tube |
Hex Size 2 | 3/4 in |
Hole Dia. | 0.46 in |
Material | Carbon Steel |
Compatible Tube O.D. | 0.625 |
Finish | Zinc Clear Trivalent Chromate |
End Type 2 | Line/Hose/Tube |
Series | 247 "N" Series |
Compatible Hose I.D. | 0.5 |
End Gender 1 | Female |
Construction | Reusable |
Weight | 0.0 LB |
