
- Field Attachable Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.94 in Overall Length
Hole Dia. | 0.45 in |
End Types | JIC 37° & Hose Barb |
Label Set | FS-600 |
Hex Size 1 | 1 in |
End Size | 1/2 Hose Barb, 1/2 JIC(f) |
Material | Carbon Steel |
End Type 1 | JIC 37 |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
Series | 247 "N" Series |
Item Type | Fitting Assembly |
Application | Medium Pressure/High Temperature Hose Lines |
Hose I.D. | 1/2 in |
Dash Size | 8 |
Compatible Tube O.D. | 0.625 |
No. of Ends | 2 |
Fitting Angle | 90° |
Thread Size | 7/8-14 |
Hex Size 2 | 1 1/8 in |
Fitting Description | 90° Female JIC Swivel Tube Elbow |
Hose Cut-Off Factor | 1.65 in |
Tube O.D. | 1/2 in |
Socket Hex Size | 15/16 in |
Threads per Inch | 16 |
Plating | Zinc Yellow Dichromate Finish |
Construction | Reusable |
End Gender 1 | Female |
Swivel Hex Size | 7/8 in |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Compatible Hose I.D. | 0.5 |
Overall Length | 2.94 in |
Tube Size | 0.5 in |
Rigid/Swivel | Swivel |
Finish | Zinc Clear Trivalent Chromate |
Weight | 0.486 LB |
EAN or UPC | 725975060742 |
