
- Field Attachable Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 2.91 in Overall Length
Series | 247 "N" Series |
Hex Size 2 | 7/8 in |
Compatible Tube O.D. | 0.5 |
End Type 1 | JIC 37 |
Hose Cut-Off Factor | 1.62 in |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.45 in |
Construction | Reusable |
Item Type | Fitting Assembly |
Thread Size | 3/4-16 |
Material | Carbon Steel |
Hex Size 1 | 15/16 in |
Overall Length | 2.91 in |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose I.D. | 0.5 |
End Gender 1 | Female |
Thread Sealant | No |
Dash Size | 8 |
Rigid/Swivel | Swivel |
Tube O.D. | 1/2 in |
Fitting Angle | 90° |
Weight | 0.45 LB |
