
- Field Attachable Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.19 in Overall Length
No. of Ends | 2 |
Overall Length | 3.19 in |
Compatible Hose I.D. | 0.5 |
Tube Size | 0.625 in |
Hose I.D. | 1/2 in |
End Type 2 | Line/Hose/Tube |
End Types | JIC 37° & Hose Barb |
Application | Medium Pressure/High Temperature Hose Lines |
Finish | Zinc Clear Trivalent Chromate |
Hose Cut-Off Factor | 1.9 in |
End Type 1 | JIC 37 |
Material | Carbon Steel |
Compatible Tube O.D. | 0.625 |
Tube O.D. | 5/8 in |
Hex Size 2 | 1 in |
Thread Sealant | No |
Construction | Reusable |
Label Set | FS-600 |
Threads per Inch | 14 |
Swivel Hex Size | 1 in |
End Gender 1 | Female |
Thread Size | 7/8-14 |
Rigid/Swivel | Swivel |
Plating | Zinc Yellow Dichromate Finish |
Hex Size 1 | 1 1/8 in |
Socket Hex Size | 1 1/8 in |
End Size | 1/2 Hose Barb, 5/8 JIC(f) |
Dash Size | 10 |
Fitting Angle | 90° |
Series | 247 "N" Series |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Fitting Description | 90° Female JIC Swivel Long Drop Tube Elbow |
Item Type | Fitting Assembly |
Hole Dia. | 0.46 in |
Weight | 0.5 LB |
EAN or UPC | 725975060735 |
